HYDRAULIC FILTER - PRESSURE LINE FOR FLUID POWER EXPRESS FA070051
- Mfr # PFA170-3-25G-V
- Zoro # G622505614
product price:Â
$
26.35
/ea
Sold in multiples of 2 for
$52.70
Key Features
Replaces OEM Part
AIRFIL AFKOVL9225, BUSSE HE255, BUSSE HE263, DONALDSON DT0170125UM, DONALDSON P560706, DONALDSON P567008, FAIREY ARLON (PARKER) 170L110, FAIREY ARLON (PARKER) 170L110A, FAIREY ARLON (PARKER) 170L123, FAIREY ARLON (PARKER) 170L123A, FAIREY ARLON (PARKER) 1
Filter Media
MICROGLASS
Height
2.62
Micron Rating
20
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA170-3-25G-V
- Zoro #
- G622505614
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL9225, BUSSE HE255, BUSSE HE263, DONALDSON DT0170125UM, DONALDSON P560706, DONALDSON P567008, FAIREY ARLON (PARKER) 170L110, FAIREY ARLON (PARKER) 170L110A, FAIREY ARLON (PARKER) 170L123, FAIREY ARLON (PARKER) 170L123A, FAIREY ARLON (PARKER) 1
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 365
- OD Bottom
- 2.18
- Beta Ratio 1
- 200/20
- OD Top
- 2.18
- ID Top
- 0.77
Dimensions
- Height
- 2.62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.