HYDRAULIC FILTER - PRESSURE LINE FOR FLUITEK FLK0219360
- Mfr # PPL9700-20-3G-B
- Zoro # G822524156
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
CINCINNATI 10170844, FILTER-MART 053258, FLUITEK FLK0219360, HYDAC/HYCON 50320D03BN
Filter Media
MICROGLASS
Height
20.25
Micron Rating
3
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-20-3G-B
- Zoro #
- G822524156
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CINCINNATI 10170844, FILTER-MART 053258, FLUITEK FLK0219360, HYDAC/HYCON 50320D03BN
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.61
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- OD Top
- 3.8
- Beta Ratio 1
- 200/3
- ID Bottom
- 1.61
Dimensions
- Height
- 20.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.