HYDRAULIC FILTER - PRESSURE LINE FOR FLUITEK P0180802D61B
- Mfr # PPL9020-8-6G-V
- Zoro # G822509856
product price:Â
$
21.99
/ea
Sold in multiples of 2 for
$43.98
Key Features
Replaces OEM Part
AIRFIL AFKOVL91B6, BALDWIN H8046, BALDWIN H9026, BALDWIN H9046, BALDWIN H9231, BEHRINGER BE9020806A, BEHRINGER BE9020806AV, CATERPILLAR 3I0650, DIAGNETICS LPD208V06, DONALDSON DT902088UM, DONALDSON P165043, DONALDSON P566201, EPPENSTEINER 169020H6LL205SP,
Filter Media
MICROGLASS
Height
8.19
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-8-6G-V
- Zoro #
- G822509856
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL91B6, BALDWIN H8046, BALDWIN H9026, BALDWIN H9046, BALDWIN H9231, BEHRINGER BE9020806A, BEHRINGER BE9020806AV, CATERPILLAR 3I0650, DIAGNETICS LPD208V06, DONALDSON DT902088UM, DONALDSON P165043, DONALDSON P566201, EPPENSTEINER 169020H6LL205SP,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.82
- Collapse Pressure
- 305
- ID Top
- 1.01
- OD Bottom
- 1.82
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.