HYDRAULIC FILTER - PRESSURE LINE FOR HAULOTTE 2427002910
- Mfr # PHY75-7-5G-V
- Zoro # G322502371
product price:Â
$
54.55
/ea
Key Features
Replaces OEM Part
BALDWIN PT9304MPG, BUSSE HE935, DONALDSON DT0075D8UM, DONALDSON P564860, FILTREC DHD75G05B, FILTREC DHD75G05V, FLEETGUARD (CUMMINS) HF35294, GENIE 60857, HAULOTTE 2427002910, HYDAC/HYCON 01268256, HYDAC/HYCON 0075D005BN3HC, HYDAC/HYCON 0075D005BN3HCV, HYD
Filter Media
MICROGLASS
Height
6.69
Micron Rating
5
ID Top
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY75-7-5G-V
- Zoro #
- G322502371
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9304MPG, BUSSE HE935, DONALDSON DT0075D8UM, DONALDSON P564860, FILTREC DHD75G05B, FILTREC DHD75G05V, FLEETGUARD (CUMMINS) HF35294, GENIE 60857, HAULOTTE 2427002910, HYDAC/HYCON 01268256, HYDAC/HYCON 0075D005BN3HC, HYDAC/HYCON 0075D005BN3HCV, HYD
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1
- Collapse Pressure
- 435
- OD Bottom
- 2.22
- OD Top
- 2.22
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 6.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.