HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP06DNL10300WSV

  • Mfr # PEP20040-10-300SS-V

  • Zoro # G622489617


product price:  $53.99
/ea

Key Features

OD Bottom
1.75
ID Top
0.87
Height
9.76
Collapse Pressure
305
Micron Rating
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20040-10-300SS-V
Zoro #
G622489617
UPC #
-
Country of Origin
United States

Dimensions

Height
9.76

Details

OD Bottom
1.75
ID Top
0.87
Collapse Pressure
305
Micron Rating
300
OD Top
1.75
Replaces OEM Part
HY-PRO HP06DNL10300WSB, HY-PRO HP06DNL10300WSV
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products