HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP06DNL525ASV
- Mfr # PEP20040-4-25GW-V
- Zoro # G322501671
product price:Â
$
41.65
/ea
Key Features
Replaces OEM Part
HYDAC/HYCON 0040DN025BNAM, HYDAC/HYCON 0040DN025BNAMV, HY-PRO HP06DNL525ASB, HY-PRO HP06DNL525ASV
Filter Media
GLASS/WATER REMOVAL
Height
3.86
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-4-25GW-V
- Zoro #
- G322501671
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- HYDAC/HYCON 0040DN025BNAM, HYDAC/HYCON 0040DN025BNAMV, HY-PRO HP06DNL525ASB, HY-PRO HP06DNL525ASV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.