Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP06DNL7149WB
- Mfr # PHY110-6-149SS-V
- Zoro # G922463508
product price:Â
$
45.75
/ea
Key Features
Replaces OEM Part
FILTREC DHD110S149B, FILTREC DHD110S149V, FILTREC DHD110S150B, FILTREC DHD110S150V, HYDAC/HYCON 2070028, HYDAC/HYCON 0110D149WHC, HYDAC/HYCON 0110D149WHCV, HY-PRO HP06DNL7149WB, HY-PRO HP06DNL7149WV, MAIN FILTER MF0504964, MAIN FILTER MF0509321, MAIN FILT
Height
6.02
Micron Rating
150
Collapse Pressure
435
OD Top
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY110-6-149SS-V
- Zoro #
- G922463508
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD110S149B, FILTREC DHD110S149V, FILTREC DHD110S150B, FILTREC DHD110S150V, HYDAC/HYCON 2070028, HYDAC/HYCON 0110D149WHC, HYDAC/HYCON 0110D149WHCV, HY-PRO HP06DNL7149WB, HY-PRO HP06DNL7149WV, MAIN FILTER MF0504964, MAIN FILTER MF0509321, MAIN FILT
- Micron Rating
- 150
- Collapse Pressure
- 435
- OD Top
- 1.85
- Filter Media
- 304 SS WIRE
- ID Top
- 0.87
- OD Bottom
- 1.85
Dimensions
- Height
- 6.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.