Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP1200L15149W
- Mfr # PMH8515-15-150SS
- Zoro # G922498005
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP1200L15149W, SWIFT SF12015149W
Height
14.69
Micron Rating
150
OD Top
3.32
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-150SS
- Zoro #
- G922498005
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP1200L15149W, SWIFT SF12015149W
- Micron Rating
- 150
- OD Top
- 3.32
- Collapse Pressure
- 435
- Filter Media
- 304 SS WIRE
- ID Top
- 1.88
- OD Bottom
- 3.32
Dimensions
- Height
- 14.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.