Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP125HL33MB
- Mfr # PMH125-3-3G-HC-V
- Zoro # G522494988
product price:Â
$
54.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1820H3SLC000P, EPPENSTEINER 1820H3XLC000P, FILTER-X XH02500, FILTREC DMD125F03B, FILTREC DMD125F03V, HY-PRO HP125HL33MB, HY-PRO HP125HL33MV, INTERNORMEN 303023, INTERNORMEN 048521253VGHREP, INTERNORMEN 048521253VGHREV, MAHLE 852125PSVST3, MAH
Filter Media
MICROGLASS
Height
3.43
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-3-3G-HC-V
- Zoro #
- G522494988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.43
Details
- Replaces OEM Part
- EPPENSTEINER 1820H3SLC000P, EPPENSTEINER 1820H3XLC000P, FILTER-X XH02500, FILTREC DMD125F03B, FILTREC DMD125F03V, HY-PRO HP125HL33MB, HY-PRO HP125HL33MV, INTERNORMEN 303023, INTERNORMEN 048521253VGHREP, INTERNORMEN 048521253VGHREV, MAHLE 852125PSVST3, MAH
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Bottom
- 1.63
- ID Top
- 0.9
- Beta Ratio 1
- 200/3
- OD Top
- 1.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.