Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0060D074WHC
- Mfr # PHY60-3-80SS-V
- Zoro # G622513053
product price:Â
$
50.99
/ea
Key Features
Replaces OEM Part
FILTREC DHD60S80B, FILTREC DHD60S80V, HYDAC/HYCON 2070783, HYDAC/HYCON 0060D074WHC, HYDAC/HYCON 0060D074WHCV, HY-PRO HP06DNL474WB, HY-PRO HP06DNL474WV, MAIN FILTER MF0504998, MAIN FILTER MF0576377, SWIFT SF060DN3075W, SWIFT SF060DN3075WV, WIX D44C80SV
Filter Media
304 SS WIRE
Height
3.31
Micron Rating
80
OD Top
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY60-3-80SS-V
- Zoro #
- G622513053
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD60S80B, FILTREC DHD60S80V, HYDAC/HYCON 2070783, HYDAC/HYCON 0060D074WHC, HYDAC/HYCON 0060D074WHCV, HY-PRO HP06DNL474WB, HY-PRO HP06DNL474WV, MAIN FILTER MF0504998, MAIN FILTER MF0576377, SWIFT SF060DN3075W, SWIFT SF060DN3075WV, WIX D44C80SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Top
- 1.85
- Collapse Pressure
- 435
- OD Bottom
- 1.85
- ID Top
- 0.87
Dimensions
- Height
- 3.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.