Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP13NL560WV
- Mfr # PSH1351-5-60SS-V
- Zoro # G622504365
product price:Â
$
44.79
/ea
Key Features
Replaces OEM Part
DONALDSON 4526, FILTER-X XH01405, FILTREC D130T60A, FILTREC D130T60AV, HY-PRO HP13NL560WB, HY-PRO HP13NL560WV, JURA FILTRATION SH63953, MAIN FILTER MF0058625, MAIN FILTER MF0058626, MP FILTRI HP1351M60NA, MP FILTRI HP1351M60NAP01, MP FILTRI HP1351M60NV, M
Filter Media
304 SS WIRE
Height
4.72
Micron Rating
60
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-5-60SS-V
- Zoro #
- G622504365
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.72
Details
- Replaces OEM Part
- DONALDSON 4526, FILTER-X XH01405, FILTREC D130T60A, FILTREC D130T60AV, HY-PRO HP13NL560WB, HY-PRO HP13NL560WV, JURA FILTRATION SH63953, MAIN FILTER MF0058625, MAIN FILTER MF0058626, MP FILTRI HP1351M60NA, MP FILTRI HP1351M60NAP01, MP FILTRI HP1351M60NV, M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 305
- OD Bottom
- 2.09
- ID Top
- 1.08
- OD Top
- 2.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.