Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP151L4100W
- Mfr # PMH8505-4-100SS-HC
- Zoro # G122472003
product price:Â
$
58.95
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 189505G100F000P, FILTER-X XH02337, FILTREC DMD0005W100B, HY-PRO HP151L4100W, INTERNORMEN 306469, INTERNORMEN 04PI9505100GHREO, JURA FILTRATION SH84090, MAHLE PI9505DRGVST100, MAIN FILTER MF0060873, NATIONAL FILTERS 106111179, NATIONAL FILTERS
Filter Media
304 SS WIRE
Height
3.69
Micron Rating
100
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-100SS-HC
- Zoro #
- G122472003
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189505G100F000P, FILTER-X XH02337, FILTREC DMD0005W100B, HY-PRO HP151L4100W, INTERNORMEN 306469, INTERNORMEN 04PI9505100GHREO, JURA FILTRATION SH84090, MAHLE PI9505DRGVST100, MAIN FILTER MF0060873, NATIONAL FILTERS 106111179, NATIONAL FILTERS
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
- ID Top
- 1.01
- OD Top
- 1.78
Dimensions
- Height
- 3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.