Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR ARMY-NAVY AN62353A10W
- Mfr # PAM62353-3-10SS-V
- Zoro # G622499135
product price:Â
$
43.89
/ea
Key Features
Replaces OEM Part
ARMY-NAVY AN62353A010UW, ARMY-NAVY AN62353A10W, FILTER-MART 413729, FLOW EZY 683610W
Filter Media
304 SS WIRE
Height
3.4
Micron Rating
10
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAM62353-3-10SS-V
- Zoro #
- G622499135
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.4
Details
- Replaces OEM Part
- ARMY-NAVY AN62353A010UW, ARMY-NAVY AN62353A10W, FILTER-MART 413729, FLOW EZY 683610W
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 150
- OD Bottom
- 1.62
- OD Top
- 1.62
- ID Top
- 0.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.