HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP152NL63MV
- Mfr # PSC6R-6-3G-V
- Zoro # G822483262
product price:Â
$
27.95
/ea
Sold in multiples of 2 for
$55.90
Key Features
Replaces OEM Part
FILTER-MART 052257, HY-PRO HP152NL63MB, HY-PRO HP152NL63MV, SCHROEDER 6RZ3, SCHROEDER 6RZ3V
Filter Media
MICROGLASS
Height
6.1
Micron Rating
3
ID Top
1.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC6R-6-3G-V
- Zoro #
- G822483262
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.1
Details
- Replaces OEM Part
- FILTER-MART 052257, HY-PRO HP152NL63MB, HY-PRO HP152NL63MV, SCHROEDER 6RZ3, SCHROEDER 6RZ3V
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.11
- OD Top
- 2.18
- OD Bottom
- 2.18
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.