Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP16DNL1425MB
- Mfr # PHY280-14-20G-V
- Zoro # G322524496
product price:Â
$
58.75
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26620, BALDWIN PT23287MPG, BEHRINGER BE280P25A, BEHRINGER BE280P25AV, DONALDSON DT0280D25UM, DONALDSON P566677, EPPENSTEINER 9280H20SLA000P, EPPENSTEINER 9280H20XLA000P, EPPENSTEINER 9280LAH20SLA000P, EPPENSTEINER 9280LAH20XLA000P, FILTER-MAR
Filter Media
MICROGLASS
Height
13.98
Micron Rating
20
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-20G-V
- Zoro #
- G322524496
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26620, BALDWIN PT23287MPG, BEHRINGER BE280P25A, BEHRINGER BE280P25AV, DONALDSON DT0280D25UM, DONALDSON P566677, EPPENSTEINER 9280H20SLA000P, EPPENSTEINER 9280H20XLA000P, EPPENSTEINER 9280LAH20SLA000P, EPPENSTEINER 9280LAH20XLA000P, FILTER-MAR
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.72
- ID Top
- 1.34
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
- OD Top
- 2.72
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.