HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP16DNL550WB
- Mfr # PHY160-4-50SS-V
- Zoro # G322502975
product price:Â
$
78.29
/ea
Key Features
Replaces OEM Part
BALDWIN PT9149, FILTREC DHD160S50B, FILTREC DHD160S50V, HYDAC/HYCON 319162, HYDAC/HYCON 1205051, HYDAC/HYCON 0160D050WHC, HYDAC/HYCON 0160D050WHCV, HY-PRO HP16DNL550WB, HY-PRO HP16DNL550WV, KOMATSU 76184073, MAIN FILTER MF0420185, MAIN FILTER MF0576219, S
Filter Media
304 SS WIRE
Height
4.53
Micron Rating
50
OD Top
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY160-4-50SS-V
- Zoro #
- G322502975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.53
Details
- Replaces OEM Part
- BALDWIN PT9149, FILTREC DHD160S50B, FILTREC DHD160S50V, HYDAC/HYCON 319162, HYDAC/HYCON 1205051, HYDAC/HYCON 0160D050WHC, HYDAC/HYCON 0160D050WHCV, HY-PRO HP16DNL550WB, HY-PRO HP16DNL550WV, KOMATSU 76184073, MAIN FILTER MF0420185, MAIN FILTER MF0576219, S
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- OD Top
- 2.72
- ID Top
- 1.34
- OD Bottom
- 2.72
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.