Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP18L186MV
- Mfr # PSC18L-18-6G-V
- Zoro # G622566776
product price:Â
$
76.89
/ea
Key Features
Replaces OEM Part
FILTREC WG420, HYDAC/HYCON 50818R05BN, HYDAC/HYCON 50818R05BNV, HYDAC/HYCON H18L005BN, HYDAC/HYCON H18L005BNV, HY-PRO HP18L186MB, HY-PRO HP18L186MV, MAIN FILTER MF0066077, SCHROEDER 18LS3, SCHROEDER 18LZ5, VICKERS (EATON) 737392, WIX W01AG420
Filter Media
MICROGLASS
Height
18.5
Micron Rating
5
OD Bottom
3.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSC18L-18-6G-V
- Zoro #
- G622566776
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC WG420, HYDAC/HYCON 50818R05BN, HYDAC/HYCON 50818R05BNV, HYDAC/HYCON H18L005BN, HYDAC/HYCON H18L005BNV, HY-PRO HP18L186MB, HY-PRO HP18L186MV, MAIN FILTER MF0066077, SCHROEDER 18LS3, SCHROEDER 18LZ5, VICKERS (EATON) 737392, WIX W01AG420
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.89
- Collapse Pressure
- 150
- ID Top
- 2.25
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.89
- ID Bottom
- 2.25
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.