HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP190L910MB
- Mfr # PFC790-9-10G-V
- Zoro # G622555527
product price:Â
$
77.99
/ea
Key Features
Replaces OEM Part
FILTREC D791G10A, FILTREC D791G10AV, HY-PRO HP190L910MB, HY-PRO HP190L910MV, MAIN FILTER MF0059877, MAIN FILTER MF0419179, PARKER G04252, PARKER G04256, TVH 8748433, WIX D13B10GAV
Filter Media
MICROGLASS
Height
8.66
Micron Rating
10
OD Bottom
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC790-9-10G-V
- Zoro #
- G622555527
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D791G10A, FILTREC D791G10AV, HY-PRO HP190L910MB, HY-PRO HP190L910MV, MAIN FILTER MF0059877, MAIN FILTER MF0419179, PARKER G04252, PARKER G04256, TVH 8748433, WIX D13B10GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.09
- OD Top
- 2.09
- ID Top
- 0.8
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
Dimensions
- Height
- 8.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.