Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP190L93MV
- Mfr # PFC790-9-3G-V
- Zoro # G822541207
product price:Â
$
81.79
/ea
Key Features
Replaces OEM Part
FILTREC D791G03A, FILTREC D791G03AV, HY-PRO HP190L93MB, HY-PRO HP190L93MV, MAIN FILTER MF0059875, MAIN FILTER MF0419168, PARKER G04250, PARKER G04254, WIX D13B03GAV
Filter Media
MICROGLASS
Height
8.66
Micron Rating
3
ID Top
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC790-9-3G-V
- Zoro #
- G822541207
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D791G03A, FILTREC D791G03AV, HY-PRO HP190L93MB, HY-PRO HP190L93MV, MAIN FILTER MF0059875, MAIN FILTER MF0419168, PARKER G04250, PARKER G04254, WIX D13B03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 0.8
- OD Bottom
- 2.09
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- OD Top
- 2.09