Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP20L41MV
- Mfr # PPL9020-4-1G-V
- Zoro # G622553899
product price:Â
$
24.15
/ea
Sold in multiples of 2 for
$48.30
Key Features
Replaces OEM Part
DONALDSON P566194, FILTREC D111G01A, FILTREC D111G01AV, HY-PRO HP20L41MB, HY-PRO HP20L41MV, JURA FILTRATION SH87113V, MAIN FILTER MF0058383, MAIN FILTER MF0058384, NATIONAL FILTERS 90041, NATIONAL FILTERS 90041V, NORMAN 535FB1A, NORMAN 535FB1AL, NORMAN 53
Filter Media
MICROGLASS
Height
4.47
Micron Rating
1
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-1G-V
- Zoro #
- G622553899
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566194, FILTREC D111G01A, FILTREC D111G01AV, HY-PRO HP20L41MB, HY-PRO HP20L41MV, JURA FILTRATION SH87113V, MAIN FILTER MF0058383, MAIN FILTER MF0058384, NATIONAL FILTERS 90041, NATIONAL FILTERS 90041V, NORMAN 535FB1A, NORMAN 535FB1AL, NORMAN 53
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 1.82
- OD Bottom
- 1.82
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/1
- ID Top
- 1.01
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.