Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP266HL912MB
- Mfr # PPR30-10-10G-HC-V
- Zoro # G822500648
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DINGBRO PAR0021, FILTER-MART 050300, FILTER-MART 288121, FILTER-X XH01885, FILTER-X XH01886, FILTRATION GROUP T24210DN2010, FILTREC D721G10B, FILTREC D721G10BV, FLEETGUARD (CUMMINS) HF7796, HYDRAFIL RXS2AQ95S1012MGV, HY-PRO HP171L1012MB, HY-PRO HP171L1012
Filter Media
MICROGLASS
Height
9.61
Micron Rating
10
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-10-10G-HC-V
- Zoro #
- G822500648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.61
Details
- Replaces OEM Part
- DINGBRO PAR0021, FILTER-MART 050300, FILTER-MART 288121, FILTER-X XH01885, FILTER-X XH01886, FILTRATION GROUP T24210DN2010, FILTREC D721G10B, FILTREC D721G10BV, FLEETGUARD (CUMMINS) HF7796, HYDRAFIL RXS2AQ95S1012MGV, HY-PRO HP171L1012MB, HY-PRO HP171L1012
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.36
- ID Top
- 0.99
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.