HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP27L840WB
- Mfr # PFA270-9-40SS-V
- Zoro # G822501225
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) 290Z240A, FILTER-MART 051213, FILTER-X XH02066, FILTREC D921T40, FILTREC D921T40A, FILTREC D921T40AV, HY-PRO HP27L840WB, HY-PRO HP27L840WV, JURA FILTRATION SH53289, MAHLE P270EAL403N2, MAIN FILTER MF0059996, MAIN FILTER MF0576120, PA
Filter Media
304 SS WIRE
Height
9.13
Micron Rating
40
ID Top
1.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA270-9-40SS-V
- Zoro #
- G822501225
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.13
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) 290Z240A, FILTER-MART 051213, FILTER-X XH02066, FILTREC D921T40, FILTREC D921T40A, FILTREC D921T40AV, HY-PRO HP27L840WB, HY-PRO HP27L840WV, JURA FILTRATION SH53289, MAHLE P270EAL403N2, MAIN FILTER MF0059996, MAIN FILTER MF0576120, PA
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.26
- OD Top
- 2.89
- OD Bottom
- 2.89
- Collapse Pressure
- 365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.