Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28HL7130WV
- Mfr # PMH170-7-130SS-HC-V
- Zoro # G522490249
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD170T130B, FILTREC DLD170T130V, HY-PRO HP28HL7130WB, HY-PRO HP28HL7130WV, INTERNORMEN 313929, INTERNORMEN 314611, INTERNORMEN 01E170130GHREP, INTERNORMEN 01E170130GHREV, MAIN FILTER MF0060574, MAIN FILTER MF0421653, WIX D50B130TV
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
125
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-7-130SS-HC-V
- Zoro #
- G522490249
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD170T130B, FILTREC DLD170T130V, HY-PRO HP28HL7130WB, HY-PRO HP28HL7130WV, INTERNORMEN 313929, INTERNORMEN 314611, INTERNORMEN 01E170130GHREP, INTERNORMEN 01E170130GHREV, MAIN FILTER MF0060574, MAIN FILTER MF0421653, WIX D50B130TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Bottom
- 2.36
- OD Top
- 2.36
- Collapse Pressure
- 3045
- ID Top
- 1.35
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.