HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28HL91MB
- Mfr # PMH170-9-1G-HC-V
- Zoro # G822562011
product price:Â
$
98.95
/ea
Key Features
Replaces OEM Part
FILTREC DLD240F01B, FILTREC DLD240F01V, HY-PRO HP28HL91MB, HY-PRO HP28HL91MV, MAIN FILTER MF0169914, MAIN FILTER MF0576429, WIX D51B01FV
Filter Media
MICROGLASS
Height
9.06
Micron Rating
1
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-9-1G-HC-V
- Zoro #
- G822562011
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.06
Details
- Replaces OEM Part
- FILTREC DLD240F01B, FILTREC DLD240F01V, HY-PRO HP28HL91MB, HY-PRO HP28HL91MV, MAIN FILTER MF0169914, MAIN FILTER MF0576429, WIX D51B01FV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/1
- OD Top
- 2.36
- ID Top
- 1.35
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.