HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28NL16500WV
- Mfr # PMH170-16-500SS-V
- Zoro # G622504730
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450B500B, FILTREC DLD450B500V, HY-PRO HP28NL16500WB, HY-PRO HP28NL16500WV, INTERNORMEN 303095, INTERNORMEN 01E450500G30EP, INTERNORMEN 01E450500G30EV, MAIN FILTER MF0060661, MAIN FILTER MF0576444, WIX D53B500BV
Filter Media
304 SS WIRE
Height
16.3
Micron Rating
500
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-16-500SS-V
- Zoro #
- G622504730
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.3
Details
- Replaces OEM Part
- FILTREC DLD450B500B, FILTREC DLD450B500V, HY-PRO HP28NL16500WB, HY-PRO HP28NL16500WV, INTERNORMEN 303095, INTERNORMEN 01E450500G30EP, INTERNORMEN 01E450500G30EV, MAIN FILTER MF0060661, MAIN FILTER MF0576444, WIX D53B500BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- OD Bottom
- 2.36
- ID Top
- 1.35
- OD Top
- 2.36
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.