Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28NL71MV
- Mfr # PMH170-7-1G-V
- Zoro # G722509857
product price:Â
$
68.99
/ea
Key Features
Replaces OEM Part
HY-PRO HP28NL71MB, HY-PRO HP28NL71MV
Filter Media
MICROGLASS
Height
7.05
Micron Rating
1
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-7-1G-V
- Zoro #
- G722509857
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- HY-PRO HP28NL71MB, HY-PRO HP28NL71MV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 2.36
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- ID Top
- 1.35
- Beta Ratio 1
- 200/1