HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28NL774WV
- Mfr # PMH170-7-80SS-V
- Zoro # G322551928
product price:Â
$
91.45
/ea
Key Features
Replaces OEM Part
FILTREC DLD170B80B, FILTREC DLD170B80V, HY-PRO HP28NL774WB, HY-PRO HP28NL774WV, INTERNORMEN 300661, INTERNORMEN 316498, INTERNORMEN 01E17080G30EP, INTERNORMEN 01E17080G30EV, MAIN FILTER MF0060552, MAIN FILTER MF0421611, WIX D50B80BV
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
80
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-7-80SS-V
- Zoro #
- G322551928
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD170B80B, FILTREC DLD170B80V, HY-PRO HP28NL774WB, HY-PRO HP28NL774WV, INTERNORMEN 300661, INTERNORMEN 316498, INTERNORMEN 01E17080G30EP, INTERNORMEN 01E17080G30EV, MAIN FILTER MF0060552, MAIN FILTER MF0421611, WIX D50B80BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- ID Top
- 1.35
- OD Top
- 2.36
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.