HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP290L106MB
- Mfr # PFC770-10-6G-V
- Zoro # G722548238
product price:Â
$
88.99
/ea
Key Features
Replaces OEM Part
FILTREC D771G06A, FILTREC D771G06AV, FLUITEK FLK0202579, HY-PRO HP290L106MB, HY-PRO HP290L106MV, MAIN FILTER MF0059839, MAIN FILTER MF0059840, PARKER G03775, PARKER G03813, PARKER G04267, PARKER G04271, WIX D09B06GAV
Filter Media
MICROGLASS
Height
9.61
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC770-10-6G-V
- Zoro #
- G722548238
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D771G06A, FILTREC D771G06AV, FLUITEK FLK0202579, HY-PRO HP290L106MB, HY-PRO HP290L106MV, MAIN FILTER MF0059839, MAIN FILTER MF0059840, PARKER G03775, PARKER G03813, PARKER G04267, PARKER G04271, WIX D09B06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- ID Top
- 1
- OD Bottom
- 2.64
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.64
Dimensions
- Height
- 9.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.