Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP310L81MB
- Mfr # PPR31-8-1G-V
- Zoro # G922489515
product price:Â
$
79.79
/ea
Key Features
Replaces OEM Part
DONALDSON DT031P2UM, DONALDSON P567873, HY-PRO HP310L81MB, HY-PRO HP310L81MV
Height
7.89
Micron Rating
1
Beta Ratio 1
200/1
OD Top
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-8-1G-V
- Zoro #
- G922489515
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.89
Details
- Replaces OEM Part
- DONALDSON DT031P2UM, DONALDSON P567873, HY-PRO HP310L81MB, HY-PRO HP310L81MV
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- OD Top
- 3.6
- Collapse Pressure
- 305
- ID Top
- 1.88
- OD Bottom
- 3.6
- Filter Media
- MICROGLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.