Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP32HL66MV
- Mfr # PEP20400-6-6G-HC-V
- Zoro # G022495966
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20160H6SLB000P, EPPENSTEINER 20160H6XLB000P, FILTREC XD160G06B, FILTREC XD160G06BV, HYDAC/HYCON 1268872, HYDAC/HYCON 0160DN006BHHC, HYDAC/HYCON 0160DN006BHHCV, HY-PRO HP32HL66MB, HY-PRO HP32HL66MV, MAHLE PI72016DN, MAHLE PI72016DNPSVST6, MAIN
Filter Media
MICROGLASS
Height
6.18
Micron Rating
5
ID Top
1.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-6-6G-HC-V
- Zoro #
- G022495966
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20160H6SLB000P, EPPENSTEINER 20160H6XLB000P, FILTREC XD160G06B, FILTREC XD160G06BV, HYDAC/HYCON 1268872, HYDAC/HYCON 0160DN006BHHC, HYDAC/HYCON 0160DN006BHHCV, HY-PRO HP32HL66MB, HY-PRO HP32HL66MV, MAHLE PI72016DN, MAHLE PI72016DNPSVST6, MAIN
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.58
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- OD Top
- 3.07
- OD Bottom
- 3.07
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.