HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP32NL1050WB
- Mfr # PEP20400-10-50SS-V
- Zoro # G522468170
product price:Â
$
99.55
/ea
Key Features
Replaces OEM Part
HYDAC/HYCON 0250DN050WHC, HYDAC/HYCON 0250DN050WHCV, HY-PRO HP32NL1050WB, HY-PRO HP32NL1050WV
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
50
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-50SS-V
- Zoro #
- G522468170
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0250DN050WHC, HYDAC/HYCON 0250DN050WHCV, HY-PRO HP32NL1050WB, HY-PRO HP32NL1050WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- OD Bottom
- 3.15
- Collapse Pressure
- 305
- ID Top
- 1.59
- OD Top
- 3.15
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.