Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP32NL925MV
- Mfr # PAR308-9-25G-V
- Zoro # G822517158
product price:Â
$
56.89
/ea
Key Features
Replaces OEM Part
ARGO V3082308, FILTER-MART 051297, FILTER-X XH02022, FILTREC D841G25A, FILTREC D841G25AV, HYDAC/HYCON 0823D020BNK, HYDAC/HYCON 3823D20BNK, HY-PRO HP32NL925MB, HY-PRO HP32NL925MV, JURA FILTRATION SH52308, MAIN FILTER MF0059958, MAIN FILTER MF0576078, SCHUP
Filter Media
MICROGLASS
Height
9.13
Micron Rating
20
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAR308-9-25G-V
- Zoro #
- G822517158
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.13
Details
- Replaces OEM Part
- ARGO V3082308, FILTER-MART 051297, FILTER-X XH02022, FILTREC D841G25A, FILTREC D841G25AV, HYDAC/HYCON 0823D020BNK, HYDAC/HYCON 3823D20BNK, HY-PRO HP32NL925MB, HY-PRO HP32NL925MV, JURA FILTRATION SH52308, MAIN FILTER MF0059958, MAIN FILTER MF0576078, SCHUP
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.15
- ID Top
- 1.59
- Beta Ratio 1
- 200/20
- OD Top
- 3.15
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.