HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP32NL93MV
- Mfr # PAR308-9-3G-V
- Zoro # G522480219
product price:Â
$
60.29
/ea
Key Features
Replaces OEM Part
ARGO V3082303, FILTER-X XH02018, FILTREC D841G03A, FILTREC D841G03AV, HYDAC/HYCON 0823D003BNK, HYDAC/HYCON 3823D03BNK, HY-PRO HP32NL93MB, HY-PRO HP32NL93MV, MAIN FILTER MF0059954, MAIN FILTER MF0576070, WIX D11A03GAV
Filter Media
MICROGLASS
Height
9.13
Micron Rating
3
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-9-3G-V
- Zoro #
- G522480219
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3082303, FILTER-X XH02018, FILTREC D841G03A, FILTREC D841G03AV, HYDAC/HYCON 0823D003BNK, HYDAC/HYCON 3823D03BNK, HY-PRO HP32NL93MB, HY-PRO HP32NL93MV, MAIN FILTER MF0059954, MAIN FILTER MF0576070, WIX D11A03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.15
- Collapse Pressure
- 145
- ID Top
- 1.59
- OD Bottom
- 3.15
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 9.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.