HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP33DNL76MV
- Mfr # PHY330-6-5G-V
- Zoro # G322529736
product price:Â
$
50.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2635, BEHRINGER BE330P06A, BILLION WN200133, DONALDSON DT0330D8UM, DONALDSON P170609, DONALDSON P566679, EPPENSTEINER 9330H6XLA000P, EPPENSTEINER 9330LAH6SLA000P, EPPENSTEINER 9330LAH6XLA000P, EPPENSTEINER E400HL330H6LLLA, FILTER-MART 050109,
Filter Media
MICROGLASS
Height
6.38
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-5G-V
- Zoro #
- G322529736
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2635, BEHRINGER BE330P06A, BILLION WN200133, DONALDSON DT0330D8UM, DONALDSON P170609, DONALDSON P566679, EPPENSTEINER 9330H6XLA000P, EPPENSTEINER 9330LAH6SLA000P, EPPENSTEINER 9330LAH6XLA000P, EPPENSTEINER E400HL330H6LLLA, FILTER-MART 050109,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.9
- OD Top
- 3.56
- OD Bottom
- 3.56
- Collapse Pressure
- 435
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.