Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WOODGATE (BALDWIN) WGH9302
- Mfr # PPL9600-13-125SS-V
- Zoro # G822509276
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01494, FILTREC D142T125A, FILTREC D142T125AV, HY-PRO HP60L13125WB, HY-PRO HP60L13125WV, JURA FILTRATION SH63218, MAIN FILTER MF0058829, MAIN FILTER MF0058830, PUROLATOR/FACET 9600EAL1003F3, PUROLATOR/FACET 9600EAL1003N3, SCHUPP HY20675, SOFIMA
Filter Media
304 SS WIRE
Height
12.96
Micron Rating
125
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-13-125SS-V
- Zoro #
- G822509276
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.96
Details
- Replaces OEM Part
- FILTER-X XH01494, FILTREC D142T125A, FILTREC D142T125AV, HY-PRO HP60L13125WB, HY-PRO HP60L13125WV, JURA FILTRATION SH63218, MAIN FILTER MF0058829, MAIN FILTER MF0058830, PUROLATOR/FACET 9600EAL1003F3, PUROLATOR/FACET 9600EAL1003N3, SCHUPP HY20675, SOFIMA
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- Collapse Pressure
- 305
- ID Top
- 1.7
- OD Top
- 3.12
- OD Bottom
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.