Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP40L325MB
- Mfr # PMH149-3-20G-V
- Zoro # G522462970
product price:Â
$
36.89
/ea
Sold in multiples of 2 for
$73.78
Key Features
Replaces OEM Part
EPPENSTEINER 185H20SLG000P, EPPENSTEINER 185H20XLG000P, FILTER-X XH02568, FILTREC DMD149E20B, FILTREC DMD149E20V, HYDAC/HYCON 1269175, HYDAC/HYCON 2005D25BN, HYDAC/HYCON 2005D25BNV, HY-PRO HP40L325MB, MAHLE 852149PS25, MAHLE 852149SM25, MAHLE 852149SMX25,
Filter Media
MICROGLASS
Height
2.75
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH149-3-20G-V
- Zoro #
- G522462970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.75
Details
- Replaces OEM Part
- EPPENSTEINER 185H20SLG000P, EPPENSTEINER 185H20XLG000P, FILTER-X XH02568, FILTREC DMD149E20B, FILTREC DMD149E20V, HYDAC/HYCON 1269175, HYDAC/HYCON 2005D25BN, HYDAC/HYCON 2005D25BNV, HY-PRO HP40L325MB, MAHLE 852149PS25, MAHLE 852149SM25, MAHLE 852149SMX25,
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.19
- Collapse Pressure
- 435
- OD Top
- 1.19
- ID Top
- 0.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.