Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP43HL310MV
- Mfr # PEP20004-3-10G-HC-V
- Zoro # G122554136
product price:Â
$
88.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20004H10SLC000P, EPPENSTEINER 20004H10XLC000P, FILTREC DVD20004F10B, FILTREC DVD20004F10V, HY-PRO HP43HL310MB, HY-PRO HP43HL310MV, MAIN FILTER MF0576540, MAIN FILTER MF0576541, REXROTH 20004H10SLC000M, REXROTH 20004H10SLC000V, REXROTH 20004H1
Filter Media
MICROGLASS
Height
3.27
Micron Rating
10
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-3-10G-HC-V
- Zoro #
- G122554136
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20004H10SLC000P, EPPENSTEINER 20004H10XLC000P, FILTREC DVD20004F10B, FILTREC DVD20004F10V, HY-PRO HP43HL310MB, HY-PRO HP43HL310MV, MAIN FILTER MF0576540, MAIN FILTER MF0576541, REXROTH 20004H10SLC000M, REXROTH 20004H10SLC000V, REXROTH 20004H1
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.77
- OD Top
- 1.77
- ID Top
- 0.95
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
Dimensions
- Height
- 3.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.