Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP43HL63ME
- Mfr # PEP20004-6-3G-HC-E.1
- Zoro # G922501507
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Height
6.18
Micron Rating
3
ID Top
0.95
Replaces OEM Part
HY-PRO HP43HL63ME
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-3G-HC-E.1
- Zoro #
- G922501507
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 3
- ID Top
- 0.95
- Replaces OEM Part
- HY-PRO HP43HL63ME
- OD Top
- 1.77
- OD Bottom
- 1.77
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- Filter Media
- MICROGLASS