Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP43NL325MB
- Mfr # PEP20004-3-20G-V
- Zoro # G322504207
product price:Â
$
37.95
/ea
Sold in multiples of 2 for
$75.90
Key Features
Replaces OEM Part
EPPENSTEINER 20004H20SLA000P, EPPENSTEINER 20004H20XLA000P, FILTREC DVD20004E20B, FILTREC DVD20004E20V, FILTREC WG620, HY-PRO HP43NL325MB, HY-PRO HP43NL325MV, MAIN FILTER MF0576534, MAIN FILTER MF0576535, REXROTH 20004H20SLA000M, REXROTH 20004H20SLA000V,
Filter Media
MICROGLASS
Height
3.27
Micron Rating
20
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-3-20G-V
- Zoro #
- G322504207
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.27
Details
- Replaces OEM Part
- EPPENSTEINER 20004H20SLA000P, EPPENSTEINER 20004H20XLA000P, FILTREC DVD20004E20B, FILTREC DVD20004E20V, FILTREC WG620, HY-PRO HP43NL325MB, HY-PRO HP43NL325MV, MAIN FILTER MF0576534, MAIN FILTER MF0576535, REXROTH 20004H20SLA000M, REXROTH 20004H20SLA000V,
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.77
- ID Top
- 0.95
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
- OD Top
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.