Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP43NL360WB
- Mfr # PEP20004-3-60SS-V
- Zoro # G822465848
product price:Â
$
41.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20004G60A000P, FILTREC DVD20004B60B, FILTREC DVD20004B60V, HY-PRO HP43NL360WB, HY-PRO HP43NL360WV, MAIN FILTER MF0576524, MAIN FILTER MF0576525, REXROTH 20004G60A000M, REXROTH 20004G60A000V, WIX D18A60BV
Filter Media
304 SS WIRE
Height
3.27
Micron Rating
60
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-3-60SS-V
- Zoro #
- G822465848
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20004G60A000P, FILTREC DVD20004B60B, FILTREC DVD20004B60V, HY-PRO HP43NL360WB, HY-PRO HP43NL360WV, MAIN FILTER MF0576524, MAIN FILTER MF0576525, REXROTH 20004G60A000M, REXROTH 20004G60A000V, WIX D18A60BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 1.77
- OD Bottom
- 1.77
- Collapse Pressure
- 435
- ID Top
- 0.95
Dimensions
- Height
- 3.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.