Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48HL425WB
- Mfr # PMH60-4-25SS-HC-V
- Zoro # G122512105
product price:Â
$
57.95
/ea
Key Features
Replaces OEM Part
FILTREC DLD60T25B, FILTREC DLD60T25V, HY-PRO HP48HL425WB, HY-PRO HP48HL425WV, INTERNORMEN 300080, INTERNORMEN 303034, INTERNORMEN 01E6025GHREP, INTERNORMEN 01E6025GHREV, MAIN FILTER MF0060755, MAIN FILTER MF0060756, WIX D55B25TV
Filter Media
304 SS WIRE
Height
4.3
Micron Rating
25
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-4-25SS-HC-V
- Zoro #
- G122512105
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD60T25B, FILTREC DLD60T25V, HY-PRO HP48HL425WB, HY-PRO HP48HL425WV, INTERNORMEN 300080, INTERNORMEN 303034, INTERNORMEN 01E6025GHREP, INTERNORMEN 01E6025GHREV, MAIN FILTER MF0060755, MAIN FILTER MF0060756, WIX D55B25TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 1.75
- Collapse Pressure
- 3045
- ID Top
- 0.87
- OD Top
- 1.75
Dimensions
- Height
- 4.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.