HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP49L221ME
- Mfr # PPL9400-22-1G-E.1
- Zoro # G122517209
product price:Â
$
94.15
/ea
Key Features
Replaces OEM Part
HY-PRO HP49L221ME
Filter Media
MICROGLASS
Height
22.36
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-22-1G-E.1
- Zoro #
- G122517209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 22.36
Details
- Replaces OEM Part
- HY-PRO HP49L221ME
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- ID Bottom
- 2.21
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- OD Top
- 3.79
- ID Top
- 2.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.