Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP501L525M
- Mfr # PMH8515-6-20G-HC
- Zoro # G322551492
product price:Â
$
62.25
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29325KP, DONALDSON P560711, EPPENSTEINER 184215H20SLF000P, EPPENSTEINER 184215H20XLF000P, FBN HI204908, FILTER-MART 050641, FILTER-MART 050674, FILTER-X XH02396, FILTRATION GROUP M0015DH2025, FILTREC DMD0015F20B, HYDAC/HYCON 1269240, HYDAC/HY
Filter Media
MICROGLASS
Height
5.6
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-6-20G-HC
- Zoro #
- G322551492
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.6
Details
- Replaces OEM Part
- AIRFIL AFKOVL29325KP, DONALDSON P560711, EPPENSTEINER 184215H20SLF000P, EPPENSTEINER 184215H20XLF000P, FBN HI204908, FILTER-MART 050641, FILTER-MART 050674, FILTER-X XH02396, FILTRATION GROUP M0015DH2025, FILTREC DMD0015F20B, HYDAC/HYCON 1269240, HYDAC/HY
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- ID Top
- 1.88
- OD Bottom
- 3.3
- OD Top
- 3.32
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.