Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9800EAM101F2
- Mfr # PPL9800-8-10P-V
- Zoro # G022467215
product price:Â
$
21.69
/ea
Sold in multiples of 2 for
$43.38
Key Features
Replaces OEM Part
FILTER-X XH01350, FILTREC D121C10A, FILTREC D121C10AV, JURA FILTRATION SH63715, MAIN FILTER MF0058501, MAIN FILTER MF0058502, OMT CHP424C10XN, PUROLATOR/FACET 9800EAM101F2, PUROLATOR/FACET 9800EAM101N2, SOFIMA CCH302CD1, SOFIMA CH302CD11, UFI EPB22NCC, WI
Filter Media
PAPER
Height
8.21
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-8-10P-V
- Zoro #
- G022467215
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.21
Details
- Replaces OEM Part
- FILTER-X XH01350, FILTREC D121C10A, FILTREC D121C10AV, JURA FILTRATION SH63715, MAIN FILTER MF0058501, MAIN FILTER MF0058502, OMT CHP424C10XN, PUROLATOR/FACET 9800EAM101F2, PUROLATOR/FACET 9800EAM101N2, SOFIMA CCH302CD1, SOFIMA CH302CD11, UFI EPB22NCC, WI
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Bottom
- 1.98
- ID Top
- 0.95
- OD Top
- 1.98
- Beta Ratio 1
- 2/10/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.