HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP52NL1010WV
- Mfr # PEP20400-10-10SS-V
- Zoro # G522496746
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC XD250T10A, FILTREC XD250T10AV, HY-PRO HP52NL1010WB, HY-PRO HP52NL1010WV, MAIN FILTER MF0578629, MAIN FILTER MF0578630, WIX D59E10TAV
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
10
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-10SS-V
- Zoro #
- G522496746
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC XD250T10A, FILTREC XD250T10AV, HY-PRO HP52NL1010WB, HY-PRO HP52NL1010WV, MAIN FILTER MF0578629, MAIN FILTER MF0578630, WIX D59E10TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 3.15
- Collapse Pressure
- 305
- ID Top
- 1.59
- OD Top
- 3.15
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.