Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP54HL440WV
- Mfr # PHY30-4-40SS-HC-V
- Zoro # G622559945
product price:Â
$
69.69
/ea
Key Features
Replaces OEM Part
FILTREC DHD30T40B, FILTREC DHD30T40V, HY-PRO HP54HL440WB, HY-PRO HP54HL440WV, INTERNORMEN 300597, INTERNORMEN 311419, INTERNORMEN 01E3040GHREP, INTERNORMEN 01E3040GHREV, JURA FILTRATION SH65618, MAIN FILTER MF0420750, MAIN FILTER MF0420753, WIX D40B40TV
Filter Media
304 SS WIRE
Height
3.66
Micron Rating
40
OD Top
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY30-4-40SS-HC-V
- Zoro #
- G622559945
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.66
Details
- Replaces OEM Part
- FILTREC DHD30T40B, FILTREC DHD30T40V, HY-PRO HP54HL440WB, HY-PRO HP54HL440WV, INTERNORMEN 300597, INTERNORMEN 311419, INTERNORMEN 01E3040GHREP, INTERNORMEN 01E3040GHREV, JURA FILTRATION SH65618, MAIN FILTER MF0420750, MAIN FILTER MF0420753, WIX D40B40TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 1.38
- Collapse Pressure
- 3045
- OD Bottom
- 1.38
- ID Top
- 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.