HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP57HL1525WB
- Mfr # PEP2460-15-25SS-HC-V
- Zoro # G622545344
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P568067, EPPENSTEINER 2460G252P, EPPENSTEINER 2460G25C000P, FILTRATION GROUP E2460DH3025, FILTREC DVD2460W25B, FILTREC DVD2460W25V, HY-PRO HP57HL1525WB, HY-PRO HP57HL1525WV, MAIN FILTER MF0061869, MAIN FILTER MF0061870, REXROTH 2460G25C000M, REX
Filter Media
304 SS WIRE
Height
15
Micron Rating
25
ID Top
1.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2460-15-25SS-HC-V
- Zoro #
- G622545344
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P568067, EPPENSTEINER 2460G252P, EPPENSTEINER 2460G25C000P, FILTRATION GROUP E2460DH3025, FILTREC DVD2460W25B, FILTREC DVD2460W25V, HY-PRO HP57HL1525WB, HY-PRO HP57HL1525WV, MAIN FILTER MF0061869, MAIN FILTER MF0061870, REXROTH 2460G25C000M, REX
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.58
- Collapse Pressure
- 3045
- OD Top
- 3.07
- OD Bottom
- 3.07
Dimensions
- Height
- 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.