Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP57NL1125ME
Mfr # PEP2360-11-20G-E.1
Zoro # G222479827
product price:Â
$
68.25
/ea
Key Features
Replaces OEM Part
HY-PRO HP57NL1125ME
Filter Media
MICROGLASS
Height
10.83
Micron Rating
20
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-20G-E.1
- Zoro #
- G222479827
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP57NL1125ME
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.59
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
- OD Top
- 2.91
- OD Bottom
- 2.91