Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP57NL610WB
- Mfr # PEP2140-6-10SS-V
- Zoro # G822524378
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2140G10A000P, EPPENSTEINER 2140G10P, FILTER-X XH02646, FILTRATION GROUP E2140DN3010, FILTREC DVD2140B10B, FILTREC DVD2140B10V, HY-PRO HP57NL610WB, HY-PRO HP57NL610WV, ILVA 7000834, MAIN FILTER MF0061604, MAIN FILTER MF0576975, REXROTH 2140G10
Filter Media
304 SS WIRE
Height
5.98
Micron Rating
10
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-10SS-V
- Zoro #
- G822524378
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2140G10A000P, EPPENSTEINER 2140G10P, FILTER-X XH02646, FILTRATION GROUP E2140DN3010, FILTREC DVD2140B10B, FILTREC DVD2140B10V, HY-PRO HP57NL610WB, HY-PRO HP57NL610WV, ILVA 7000834, MAIN FILTER MF0061604, MAIN FILTER MF0576975, REXROTH 2140G10
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 2.91
- ID Top
- 1.59
- OD Top
- 2.91
- Collapse Pressure
- 435
Dimensions
- Height
- 5.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.