HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP59NL1925MB
- Mfr # PMH600-20-20G-V
- Zoro # G322545217
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900E20B, FILTREC DLD900E20V, HY-PRO HP59NL1925MB, HY-PRO HP59NL1925MV, INTERNORMEN 300737, INTERNORMEN 01E90025VG30EP, INTERNORMEN 01E90025VG30EV, MAIN FILTER MF0060783, MAIN FILTER MF0060784, WIX D56B20EV
Filter Media
MICROGLASS
Height
19.49
Micron Rating
20
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-20-20G-V
- Zoro #
- G322545217
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD900E20B, FILTREC DLD900E20V, HY-PRO HP59NL1925MB, HY-PRO HP59NL1925MV, INTERNORMEN 300737, INTERNORMEN 01E90025VG30EP, INTERNORMEN 01E90025VG30EV, MAIN FILTER MF0060783, MAIN FILTER MF0060784, WIX D56B20EV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.03
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
- ID Top
- 1.9
- OD Top
- 3.03
Dimensions
- Height
- 19.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.